£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Pack contains 12V Li-ion Combi Drill and Impact Driver with 2 x 1.3Ah Li-ion batteries plus battery charger with battery power indicator lights and carry case with shoulder strap.
• Ergonomic Soft grip handle
• Built-in LED light
• Forward and reverse switch
• 60 minutes charging time
• Trigger with speed adjustment feature
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-ion |
Brand | Kobe |
Brushed or Brushless | Brushed |
Contents | 12v Combi Drill 12v Impact Driver |
EAN | 5036140414969 |
ECLASS Code | 21040220 |
Includes | Drill driver Impact driver |
Item | Cordless Tool Kit |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 12V |