£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
Pack comes with carry case and includes charger and 2x 2.0Ah Li-ion Batteries. Both drill and driver feature ergonomic soft grip handles, built-in LED light and bit holder, and trigger with speed adjustment feature.
Box Contents:
• 18V Li-ion combi drill
• 18V Li-ion impact driver
• 2x 2.0Ah Li-Ion batteries
• 2.0Ah Li-Ion battery charger with battery power indicator lights
• Carry case with shoulder strap
Both Combi Drill & Impact Driver feature:
• Ergonomic soft grip handle
• Built-in LED light
• Built-in bit holder
• Forward and reverse switch
• Belt clip holder
• 60 minute charging time
• Trigger with speed adjustment feature
Combi Drill features:
• 13mm single sleeve keyless chuck
• Automatic spindle lock function
• Impact function.
• 2-speed gear selection. 0-350 / 0-1,200 rpm.
• 16 Torque adjustment ring.
• Max Torque. 45 Nm.
• Max. Drilling Steel13 mm.
• Max. Drilling Wood 40mm.
• Function ring to switch between driving, drilling and drilling with impact
• Weight. (Not Incl Battery) 1.3 Kg
Impact Driver features:
• No Load Speed 0 - 2,000 rpm.
• 1/4in Collet Size.
• Quick Release Chuck.
• Max. Torque 150Nm.
• Impacts Per Minute 0 - 3,000 ipm.
• Weight. (Not Incl Battery) 1.12 Kg
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Kobe |
Brushed or Brushless | Brushed |
Contents | 18V Li-ion Combi Drill 18V Li-ion Impact Driver 2x 2.0Ah Li-Ion Batteries Battery Charger Carry Case |
EAN | 5036140330009 |
ECLASS Code | 21040220 |
Includes | Combi drill Impact driver |
Item | Cordless Tool Kit |
Model Number | KDD182 |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |