£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
This twin pack contains both a combi drill and impact driver, both featuring powerful brushless motors and powerful torque of 82Nm and 180Nm, respectively. The REDLINK™ overload protection electronics in tool and battery pack delivers the best in class system durability. The REDLITHIUM™ battery packs provide superior pack construction and fade free performance to deliver longer run times and more work over the battery life cycle.
Features and Benefits
• Brushless motors to provide long run times and powerful torque when needed
• REDLINK™ overload protection - delivers the best in class system durability
• REDLITHIUM™ battery packs provide fade free performance to deliver longer run times and more work over the battery life cycle
Contents
• M18™ Brushless Combi Drill (M18BLPD2)
• M18™ Brushless Impact Driver (M18BLID2)
• M18™ 5.0Ah Batteries x 2 (M18B5)
• M12-18 Rapid Charger (M12-18FC)
• Dynacase
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Contents | 1 x Dyna Case 1 x M12-18FC Fast Charger 1 x M18FID2 Impact Driver (4933464087). 1 x M18FPD2 Combi Drill (4933451455). 2 x M18B5 5.0Ah Battery Pack |
EAN | 4058546224684 |
ECLASS Code | 21040220 |
Includes | Combi drill Impact driver |
Item | Cordless Tool Kit |
MFR Part No. | 4933464269 |
Model Number | M18FPP2A2-502X |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |