SKU:
HIT2740328K
MPN:
CR10DL/L4
£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
CR10DL/L4
12v reciprocating sabre saw supplied BODY ONLY without any batteries or charger. Compact and slimline cordless saw includes tool free blade changing system and adjustable front shoe. The blade can be fitted facing up or down for extra versatility, a lock-off button allows for improved safety and the LED spotlight illuminates the cut line. Complete with a battery low indicator and soft grip handle.
Specifications:
No-load speed: 0-2700rpm.
Stroke length: 13mm.
Max capacity: pipe 45mm, wood 50mm, metal 4mm.
2 blades and wrench.
Overall length: 349mm.
Weight: 1.1kgs.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Hitachi Power Tools |
Brushed or Brushless | Brushed |
Cutting Capacity | Pipe Cutting Capacity: 45 Steel Cutting Capacity: 4 Wood Cutting Capacity: 50 |
EAN | 4966376167098 |
ECLASS Code | 21051105 |
Includes | Wrench x2 Saw Blade |
Item | Cordless Sabre Saws |
Length | 349mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CR10DL/L4 |
Model Number | CR10DL/L4 |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 13mm |
Strokes per Minute | 2,700spm |
UNSPSC Code | 27112709 |
Voltage | 12V |
Weight | 1.1kg |