SKU:
DEW2727978P
MPN:
DCF403E1T-GB
£469.00
Ex VAT
£562.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Elevate your metalworking efficiency with the DEWALT DCF403E1T-GB 18V 1.7Ah XR BL Riveter Kit--a must-have for roofers, mechanics, and tradespeople. The brushless motor ensures robust power, performance, and an extended tool life, making it a reliable solution. Designed for metal applications, its lightweight and compact build facilitates work in confined spaces and at elevated locations, such as roofs. With a maximum force of 10kN, it swiftly drives and loosens bolts. The kit, inclusive of a 1.7Ah battery, charger, and TSTAK II tool case, provides a comprehensive solution for storage, transport, and versatile use across diverse job sites.
Features amd Benefits
• 18V Brushless motor for extended durability, efficiency and power
• 10Kn max force with 25mm stroke length provide ample power for various types of blind rivet up to 4.8mm
• Excellent speed of application and runtime
• Lightweight with class leading DEWALT ergonomics for maximised comfort and safety
• Mandrel Collector on the tool for cleaner job site
• Nose storage on the tool to prevent losing the nose
• Tool free nose change and maintenance for improved ease of use
Attribute | Value |
---|---|
Battery Capacity | 1.7AhAh |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Compatible Rivet Diameter | 3/16in. |
ECLASS Code | 21060990 |
Includes | With 1x 1.7Ah Battery, Charger and Case |
Length | 268mm |
Manufacturer Guarantee | 3 years when registered with DeWALT |
MFR Part No. | DCF403E1T-GB |
Model Number | DCF403E1T-GB |
Number of Batteries Supplied | 1 |
Power Source | Cordless |
Stroke Length | 25mm |
UNSPSC Code | 27131500 |
Voltage | 18V |
Weight | 1.6kg |