£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
The Makita DHR242RTJ cordless SDS-Plus Rotary Hammer combines the convenience of a powerful 18V brushless motor with a versatile 18V Li-ion LXT slide type battery. Featuring variable speed control and constant speed control for optimal performance, this rotary hammer delivers up to 950 rpm, 4,700 bpm, and 2.0 J impact energy. The one-touch sliding chuck allows quick and easy bit changes, while safety features such as an electric brake and torque limiter enhance operator safety. The unique construction minimizes vibration transmission to the battery, reducing the risk of failures. The ergonomic handle design ensures maximum power thrust and comfort in various drilling applications, including overhead work. Additional features include a battery protection circuit, 3-mode operation, depth gauge for drilling consistency, and 40 angle bit positions. With a 24mm maximum capacity in concrete, 13mm in steel, and 27mm in wood, the DHR242RTJ offers high-performance and durability for demanding tasks.
Features and Benefits
• Brushless motor
• Variable speed controlled by trigger and constant speed control
• Torque limiter
• 3 mode operation
• Depth gauge
• Maximum capacity in concrete 24mm
• Maximum capacity in steel 13mm
• Maximum capacity in wood 27mm
• 2.0 joules impact energy for high performance
Attribute | Value |
---|---|
Brand | Makita |
Chuck Type | Keyed |
ECLASS Code | 21050190 |
MFR Part No. | DHR242RTJ |
Model Number | DHR242RTJ |
No Load Speed | 4700rpm |
Steel Drilling Capacity | 13mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Wood Drilling Capacity | 27mm |