£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
The professional TCT (Tungsten Carbide Tipped) straight router cutters from Tend® are ideal for use on abrasive materials to give a clean cut.
Features and Benefits
• Two flutes give a clean finish to the cut edges
• Suitable for use with plunge routers for versatility
• Tungsten Carbide material ensures an extended tool life
Typical Applications
• Ideal for grooving, rebating, mortising and drilling
• Suitable for chipboard, MDF, plywood, certain hardwoods and hard plastic
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Chipboard Hardwood MDF Plastic Plywood |
Cutting Diameter | 4mm |
EAN | 5027654004555 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 11mm |
MFR Part No. | 3/01X1/4TC |
Overall Length | 51mm |
Shank Diameter | 1/4in. |
Type | Two Flute Straight Cutter |
UNSPSC Code | 27112821 |