SKU:
TRE2873566W
MPN:
C005BX1/4TC
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
This tungsten carbide router cutter has two flute carbide TCT tips, resulting in cleaner cutting edges and very fast clearance of waste in all timber and timber based materials. The cutter has PTFE coating to minimise heat and resin build up, resulting in increased cutter performance and a longer tool lifespan.
Features and Benefits
• Bottom cut feature for increased versatility, including light mortising
• 1/4in shank for increased control
• 'K'mark shank to ensure safe working
Typical Applications
• Engraving
• Grooving
• Rebating
• Shallow mortising
• Softwoods
• Hardwoods
• MDF
• Plywood
• Chipboard
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Chipboard Hardwood MDF Plywood Softwood |
Cutting Diameter | 6mm |
EAN | 5027654034484 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 20mm |
Material | High Speed Steel |
MFR Part No. | C005BX1/4TC |
Overall Length | 64mm |
Shank Diameter | 1/4in. |
Type | Straight Plunging Bits |
UNSPSC Code | 27112821 |