£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Used for trimming plastic or plywood overlays, also for trimming plastic or plywood overlays.
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Plastic Plywood |
Cutting Diameter | 12.7mm |
EAN | 5027654017265 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 25.4mm |
MFR Part No. | C116X1/4TC |
Overall Length | 77mm |
Shank Diameter | 1/4in. |
Type | Trimming Bits |
UNSPSC Code | 27112821 |