SKU:
TRE2876924X
MPN:
SET/SS8X1/4TC
£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
Product Documents
This twelve piece cutter set contains a range of the most widely used cutters for decorative woodworking. An Ideal Starter Set.
CONTENTS
• 2x Straight Ø1/4" & 1/2".
• 1x Dovetail 104° x Ø1/2".
• 2x Guided Round Over Radius 6.35mm & 9.5mm.
• 1x Guided Chamfer 45°.
• 1x Guided Rebater 9.5mm Rebate.
• 1x Guided Trimmer Ø2.7mm.
• 1x Guided Cove Radius 6.3mm.
• 1x 'V' Groove 45°.
• 1x Core Box Radius 6.35mm.
• 1x Guided Ogee Radius 4mm.
• Supplied in Plastic Carry Case.
Attribute | Value |
---|---|
Brand | Trend |
Contents | 1x Dovetail 104° x Ø1/2". 1x Guided Chamfer 45°. 1x Guided Cove Radius 6.3mm. 1x Guided Ogee Radius 4mm. 1x Guided Rebater 9.5mm Rebate. 1x Guided Trimmer Ø2.7mm. 1x 'V' Groove 45°. 2x Guided Round Over Radius 6.35mm & 9.5mm. 2x Straight Ø1/4" & 1/2". Supplied in Plastic Carry Case. |
Cutting Diameter | 9.5mm |
EAN | 5027654033951 |
ECLASS Code | 21010902 |
Item | Router Cutter Sets |
MFR Part No. | SET/SS8X1/4TC |
Number of Pieces | 12 |
Shank Diameter | 1/4in. |
Type | Router Bit Set |
UNSPSC Code | 27112821 |