SKU:
DEW2729356W
MPN:
DCD999H2T-GB
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
The DCD999 hammer drill driver is a powerful and versatile tool designed for tough job sites. With up to 112Nm of torque and a compact 213mm body, it offers superior performance and efficiency. Featuring 3-speed and 11 torque settings, users have precise control over drilling and fastening applications. PACK ID technology ensures seamless battery integration, while the full metal ratcheting chuck with carbide inserts provides durability.
Features and Benefits
• Electronic Clutch with 11-position adjustable torque control ensures optimised precision for screw-driving applications
• Foot LED with delay feature enhances visibility and provides flashlight functionality for improved work conditions
• 3-speed metal transmission delivers high torque and power for demanding tasks
• Variable Speed trigger allows total control over all applications, ensuring precise operation
• DeWalt® PowerStack™ 5Ah battery offers maximum power, efficiency, and longevity for extended runtime and reliability
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21050190 |
Item | Hammer Drill |
Length | 213mm |
MFR Part No. | DCD999H2T-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112703 |
Voltage | 18V |