£404.00
Ex VAT
£484.80
Inc VAT
Product Details
Product Specification
DCN681D2 18V XR Li-Ion Brushless 18Ga Narrow Crown Stapler With 2.0Ah Battery
• Latest generation 18V XR Li-Ion Brushless 18Ga narrow crown stapler offers the cutting edge in nailing technology
• BRUSHLESS motor offers runtime that cannot be beaten in a compact package
• Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
• Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
• 2.0Ah XR battery packs offer compatability with all of your other 18V XR DEWALT Power Tools
• Depth of drive can be easily adjusted using the thumb wheel depth adjuster
• Tool free stall / jam clearance minimises down time
• Trigger and contact trip lock-off prevent accidental dis-charge of fastener
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Brand | DeWalt |
EAN | 5035048665282 |
Gauge | 18 |
Height | 264mm |
Includes | 2 x 2.0Ah XR Li-Ion battery packs with state of charge indicator Multi-voltage XR charger TSTAK-VI Heavy Duty Kitbox |
Item | Cordless Crown Staple Gun |
Length | 302mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DCN681D2 |
Noise / Vibration Information | Noise LPa 1s, 1m / Uncertainty 93 dB Noise LPa 1sd / Uncertainty 83 dB Noise LWa 1sd / Uncertainty 3 dB Vibration / Uncertainty <2.5/1.5 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Staple Leg Depth | 38 - 50mm |
Staple Leg Width | 4mm |
Staple Magazine Capacity | 35 |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 2.6kg |
Width | 96mm |