£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Slim body right angled sander designed for precision deburring and sanding.
• Suitable for 20mm, 25mm and 38mm ATA Discs.
• Small angle head to facilitate access to restricted areas.
• CD type collet accommodates 3mm shank burs or mounted points.
• Recommended Consumables: Tungsten Carbide Burrs 3.0mm, Mounted Points 3.0mm, Quick Change style discs 20, 25,& 38mm.
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable.
Attribute | Value |
---|---|
Air Consumption | 8CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | ATA |
ECLASS Code | 21051390 |
Length | 141mm |
Model Number | RPM25R |
Noise / Vibration Information | Sound Level 69 db(A) |
Power | 0.11W |
Series | RPM25R |
UNSPSC Code | 27112704 |
Weight | 0.23kg |