noscriptSolent Spill Control Maintenance Absorbent Roll, 80L Roll Absorbent Capacity, 50cm x 40m, Single Roll SOL-742-0652R | Cromwell Tools

Solent Spill Control

Maintenance Absorbent Roll, 80L Roll Absorbent Capacity, 50cm x 40m, Single Roll

SKU:

SOL7420652R

MPN:

SOL-742-0652R

£43.49

Ex VAT

£52.19

Inc VAT

OUT OF STOCK

    Product Details

    For use with water based fluid spills and non-aggressive chemicals and oils. Hydrophobic absorbent can be used on water. Will float even when oil laden. Maintenance Roll with excellent resistance to wear and tensile strength. First rate performance and excellent value. Not suitable for use on water.


    Benefits:


    Bonded, perforated and with Coverstock our premier range is perfect for emergency response as well as day to day applications


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    80L

    Application

    Maintenance

    Brand

    Solent Spill Control

    EAN

    5036140253384

    ECLASS Code

    30020000

    Overall Length

    40m

    Overall Width

    50cm

    Pack Quantity

    Single Roll

    UNSPSC Code

    47131909