£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Moulded springback post with large reflective area
conforming to RI EN12899-1 class R2 reflector.
Features and Benefits
• Easy to install light-weight free standing post
• Easy visible large reflective area to raise alert
• Fold flat on impact spring back to upright position
• Conforming to RI EN12899-1 class R2 reflector
Typical Applications
• Motorways
• High verges
• Road safety
Attribute | Value |
---|---|
Barrier Type | Verge Post |
Brand | JSP |
Colour | Red/White/Black |
EAN | 5038428087650 |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 1300mm |
Material | Plastic |
MFR Part No. | HEV040-106-500 |
UNSPSC Code | 46161510 |
Width | 140mm |