£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Large abrasive particles bonded by a tough, durable polymer to a dimensionally stable plastic film to resist clogging when subjected to mud or oil. Applications: agriculture equipment, civil engineering, construction vehicles. Can be painted without losing friction properties.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 5010027763906 |
Length | 18.3m |
MFR Part No. | 7000146175 |
Product Type | Anti-Slip Tape |
UNSPSC Code | 31201513 |
Width | 51mm |