£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Stainless Steel strut plates on both sides of unit.
Long lasting uni-koat powder-coated finish
Integrated keyed cam lock secures lid against tampering and helps reduce replacement costs
All metal construction in a slim contemporary design
Base features holes for standard 3.95cm lag or concrete bolts (not included) and is weighted for stability.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
EAN | 0086876194371 |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Stainless Steel |
Maximum Volume Capacity | 1800 Butts |
MFR Part No. | FGR93400BK |
Overall Depth | 1070mm |
Overall Height | 461mm |
Overall Width | 220mm |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |