£8.79
Ex VAT
£10.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
High quality rigid and self-adhesive, informational, directional, mandatory and warning safety signs.
All our products comply fully with the relevant Health & Safety legislation.
Attribute | Value |
---|---|
Brand | Allsigns |
ECLASS Code | 40200102 |
Fixing Method | Wall Fix |
Legend/Symbol Colour | White |
Material | Aluminium |
MFR Part No. | SAT25 |
Overall Height | 150mm |
Overall Width | 75mm |
Primary Colour | Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |