£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953991 |
Length | 1800mm |
Material | Nitrile Rubber |
MFR Part No. | FT010003 |
Product Type | Entrance Mat |
Thickness | 13mm |
UNSPSC Code | 52101500 |
Width | 900mm |