£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
The Spare Floor Plate Anti-Slip is essential for customers seeking to safeguard flooring and optimise Dorgard door holder performance. This supplementary plate ensures a secure door hold when open, contributing to safety and convenience. Its easy installation and compatibility with Dorgard systems make it a practical choice for maintaining both aesthetics and functionality.
Features and Benefits
• Extends the lifespan of flooring surfaces, reducing maintenance costs
• Ensures a secure hold on doors, preventing accidental closures and potential hazards
• Enhances the durability of Dorgard door holder systems, prolonging their effectiveness
• Easy installation saves time and effort during setup and maintenance
• Compatible design offers flexibility for use in various environments and applications
Typical Applications
• Used in conjunction with the Dorgard Acoustic and Noise Filtering door holders
Notes
• Compatible Dorgard door holders:
MTL9491951R - Acoustic wireless door holder, red
MTL9491951T - Acoustic wireless door holder, white
MTL9491885P - Smartsound noise filtering door holder, black
MTL9491885Q - Smartsound noise filtering door holder, white
Attribute | Value |
---|---|
Brand | Dorgard |
EAN | 5060165910359 |
ECLASS Code | 40049100 |
Length | 77.5mm |
Material | Steel |
MFR Part No. | DGPLATE |
Type | Door Holder Accessories |
UNSPSC Code | 46191500 |