£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Super insulating and lightweight, these emergency foil blankets are ideal for patients who are showing signs of shock or hypothermia.
Features and Benefits
• Compact for storage in first aid kits
• Suitable for use in wet and cold environments
• Can be paired with a blanket for extra comfort
• Individually sealed for hygiene purposes
• Ideal for first aid kit replenishments
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Silver |
ECLASS Code | 40020300 |
Height | 2.1m |
Length | 1.3m |
MFR Part No. | 91004 |
Pack Quantity | Single Pack |
Type | Foil Blanket |
UNSPSC Code | 42171702 |