£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Get everything you need for a large team with this HSE-compliant first aid kit. Clearly marked for easy identification, these kits contain everything required to handle a first aid situation.
Features and Benefits
• Supplied with an optional clip-in wall bracket
• Non-shatter ABS plastic box for safe storage
• Internal compartments for organising contents
• Excellent value for money
• Refills readily available
Contents
• Guidance leaflet
• 60 x Individually wrapped sterile adhesives
• 6 x No.16 sterile eye pads
• 8 x Triangular bandages
• 12 x Safety pins
• 12 x Medium sterile dressings (12cm x 12cm)
• 4 x Large sterile dressings (18cm x 18cm)
• 10 x Alcohol-free cleansing wipes
• 3 pairs Disposable gloves
Standards
• Conforms to HSE standards
Attribute | Value |
---|---|
Brand | Medikit |
Contents | Alcohol free cleansing wipes: 10 Disposable gloves: 3 pair Guidance leaflet: 1 Individually wrapped sterile adhesive: 60 Large sterile dressing (18 x 18cm): 4 Medium sterile dressing (12 x 12cm): 12 No.16 sterile eye pad: 6 Safety pins: 12 Triangular bandage: 8 |
ECLASS Code | 40020301 |
MFR Part No. | 32110B |
Number of Persons | 50 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |