£35.49
Ex VAT
£42.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Three modules can be linked together to cover any shaped area.
Raised bubbled surface to stimulate blood circulation.
Soft but sturdy rubber material offers comfort from cold hard concrete floors.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745002746 |
Length | 500mm |
Material | Natural Rubber |
MFR Part No. | BF010708 |
Product Type | End Tile |
Thickness | 14mm |
UNSPSC Code | 52101511 |
Width | 500mm |