SKU:
WWL9465300G
MPN:
553.78x18x18BK-CS10
£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
This non-slip flooring is engineered to deliver exceptional traction in even the most extreme environments. The patented LockSafe® Positive Interlocking System delivers secure connections but can be unlocked as needed for replacement or repositioning. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation.
• Unmatched slip prevention
• Customise in 3" increments to fit any area or configuration
• Can withstand powerwashing and aggressive maintenance
• 100% Silicone Free PVC tiles provide maximum durability
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 460mm |
Material | PVC |
MFR Part No. | 553.78x18x18BK-CS10 |
Product Type | Centre Tile |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 460mm |