£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Interlocking polyethylene floor tile edges and corners. Ideal for machine tool environments and many other industrial areas. Grid design allows swarf and liquid to drain through the tile. Insulates feet from cold, hard concrete floors. Suitable for trucks and trolleys. Easy to fit and clean. Edges and corners available as an optional extra. Heavy duty tile with a point loading of 40,000kg/m2. Temperature resistant - 10°C - 80°C.
Product height 25mm. Delivery 5 - 7 days.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Orange |
EAN | 5060103535569 |
Length | 600mm |
Material | Polyethylene |
MFR Part No. | WD170002 |
Product Type | Edge |
Thickness | 25mm |
UNSPSC Code | 52101511 |
Width | 120mm |