£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Manufactured from tough polythene, this non-adhesive caution tape is designed to be buried and provide a clearly visible warning message to excavators of the presence of utility lines below.
Features and Benefits
• Tough and durable for burial underground
• Bright and highly visible to protect utility connections
• Features a clear written message in caps to highlight the danger
Typical Applications
• Underground labelling of buried utilities, such as electric cables, water and gas pipelines
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
ECLASS Code | 23330207 |
Legend Colour | Black |
Material | Polythene |
MFR Part No. | CBT150-WP |
Overall Length | 365m |
Overall Width | 150mm |
Tape Colour | Blue |
Tape Legend | Water Pipe Below |
Tape Type | Underground |
UNSPSC Code | 31201524 |