SKU:
SSF9649424J
MPN:
SSF-964-9424J
£29.49
Ex VAT
£35.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Centurion Europe |
Colour | Grey |
Depth | 78mm |
ECLASS Code | 24360104 |
Height | 300mm |
Key Capacity | 48 |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | SP228P |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 240mm |