£214.99
Ex VAT
£257.99
Inc VAT
Product Details
Product Specification
Product Documents
The Climb-It Triple Extension Ladders range offers reliable and versatile access to elevated areas, ensuring safety and stability. These ladders come equipped with stabilizers as standard, a key feature for ladders extending beyond 3 meters.
Features and Benefits
• Large 32mm serrated Trilobular rungs with a 4-way crimp and swage design provide exceptional durability and comfort during use
• Rungs orientate flat when erected at the correct climbing angle, ensuring a stable and safe standing surface
• Deep serrated rubber feet deliver maximum grip on all surfaces, enhancing overall ladder stability
• Heavy-duty galvanized steel locking catch is standard on all extension ladders, ensuring safe and reliable operation
Attribute | Value |
---|---|
Brand | Climb-It |
Ladder Material | Steel |
Ladder Type | Extension |
MFR Part No. | TEL307 |
Number of Rungs | 3x7 |
UNSPSC Code | 30191501 |