SKU:
GPC9391495M
MPN:
ELL312
£407.00
Ex VAT
£488.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of Push-Up Extension Ladders is manufactured in the UK from high quality aluminium. With varying sizes and specifications to suit your needs, each ladder is equipped with non-slip treads on the feet, box section stiles and wide rungs that orientate to a flat position when the ladder is at the correct climbing angle. Each ladder over 3 meters comes with a stabilizer as standard and every product feature a heavy-duty galvanised steel locking catch to hold in place when the ladder is extended.
Features and Benefits
• Rubber, serrated feet on the base to ensure protection of flooring and maximum grip on all surfaces
• Large serrated rungs that are designed for comfort as well as safety
• Possesses a heavy-duty steel locking catch as standard to ensure that the ladder stays locked in place when extended
• All ladders over three meters long come equipped with a stabiliser to optimise safety when in use at heights
• Rungs have the ability to orientate themselves flat when you're at the correct working angle, to make sure you're safe to climb as well as provide comfort whilst working
Typical Applications
• Ideal for use in construction as well as DIY and more general purpose uses
Standards
• Certified to BS EN131-2:2010 + A2:2017
Notes
• Comes with a five-year guarantee (T's&C's apply)
• Example images are three section push up ladders
Attribute | Value |
---|---|
Brand | GPC |
Ladder Material | Aluminium |
Ladder Type | Triple |
MFR Part No. | ELL312 |
Number of Rungs | 12 |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 26.5kg |