SKU:
SSF9647120Z
MPN:
SSF-964-7120Z
£30.49
Ex VAT
£36.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Centurion Europe |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 250m |
Message | Caution Wet Paint |
MFR Part No. | 14708 |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 75mm |