£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
These high-quality safety lockout haps are designed to allow multiple padlocks to be used when isolating an energy source.
Features and Benefits
• Ideal for fitting multiple padlocks to an isolation point - up to 6 can be fitted to the hasp at one time
• Designed to ensure that all the padlocks need to be removed before the hasp can be detected
• Manufactured from stainless steel and nickel-plated for durability
Notes
• Manufactured from stainless steel
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 8mm |
Overall Length | 114mm |
Overall Width | 49mm |
Special Features | Tamper-Proof |
UNSPSC Code | 46171511 |