£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from aluminium with injection moulded nylon grip. The hasp jaws are rounded to provide easy fixing on smaller isolation points and lockout devices. Suitable for six padlocks with a maximum shackle diameter up to 8mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140399686 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Aluminium Nylon |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 8mm |
MFR Part No. | LOK192 |
UNSPSC Code | 46171511 |