£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Manufactured from Polypropylene, the hexagon design opens up in two halves and is suitable for all kinds of industrial plugs. The small can accommodate two padlocks where as the large can accommodate four. Both lockouts can house padlocks with a shackle diameter of 7mm or less.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140399655 |
ECLASS Code | 23190105 |
Lockout Type | Plug Lockout |
Material | Polypropylene |
Maximum Number of Padlocks | 2 |
Maximum Shackle Diameter | 7mm |
MFR Part No. | LOK188 |
UNSPSC Code | 46171511 |