£16.79
Ex VAT
£20.15
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
If you don?t know which signs you need - ensure your site is safe and legal with our FREE step by step guide. Call your local branch for a copy.
Attribute | Value |
---|---|
Brand | Sitesafe |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
MFR Part No. | M225B/R |
Overall Height | 400mm |
Overall Width | 300mm |
Sign Type | Site Safety |
UNSPSC Code | 55121718 |