SKU:
GPC4051305G
MPN:
BCS07Z
£4549.00
Ex VAT
£5458.80
Inc VAT
Product Details
Product Specification
Able to fit up to 7 bikes, this modern design bike shelter possesses a triple wall polycarbonate roof matched by a heavy gauge steel frame finished in a green epoxy powder coating. A simple yet effective way of encouraging and promoting a healthy and active lifestyle in your workplace.
Features and Benefits
• UK Manufactured with a 3 year guarantee
• Supplied with some assembly required
• Constructed from heavy gauge steel framework of bolted components
• Fitted with triple wall polycarbonate roof and sides for durability and long lasting protection
• Staggered storage to prevent handle contact even when filled with 7 bikes
Typical Applications
• Industrial
• Institutional
• Workshops
Notes
• Comes with a manufacturers 3 year guarantee
Attribute | Value |
---|---|
Additional Features | Fire-Resistant |
Brand | GPC |
Capacity | 7 Bikes |
Colour | Green |
Height | 2230mm |
Length | 2580mm |
Material | Polycarbonate |
MFR Part No. | BCS07Z |
Mounting | Free Standing |
Product Type | Bike Shelter |
UNSPSC Code | 24112401 |
Weight | 200kg |
Width | 2430mm |