£5389.00
Ex VAT
£6466.80
Inc VAT
Product Details
Product Specification
Certified to EN-131.
Manufactured and approved to the European GS Standards.
Large Working Top Platform: 490W x 128D mm.
Tread Size: 490W x 128D mm.
Heavy duty steel framed mobile steps.
Lifting step feature deters access until steps are safely grounded.
6 step units & above are sent folded for delivery - Easy to Erect.
Attribute | Value |
---|---|
Brand | Fort Secure Access |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
MFR Part No. | GS9314A |
Number of Treads | 14 |
Open Depth | 2432mm |
Overall Height | 4.32m |
Overall Width | 1420mm |
Platform Depth | 590mm |
Platform Height | 3.22m |
Platform Width | 540mm |
Standards Met | EN-131 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |