£1289.00
Ex VAT
£1546.80
Inc VAT
Product Details
Product Specification
A range of robust , ergonomic and heavy duty steps which incorporate mesh step treads and rubber grounding feet. All are manufactured in the UK, certified to BS EN 131 Professional or BS EN 14183 and come with a 3 year guarantee.
Available with a choice of either non-slip ribbed rubber or expanded steel mesh treads. Powder coated finish. Mobile on two 150mm rubber tyred rear wheels and two 75mm spring loaded swivel castors. When body weight is applied the castors retract leaving the steps firm and safe on
rubber feet.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Fort Secure Access |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
MFR Part No. | GSS708R |
Number of Treads | 8 |
Open Depth | 2029mm |
Overall Height | 2.71m |
Overall Width | 720mm |
Platform Depth | 300mm |
Platform Height | 2.00m |
Platform Width | 400mm |
Standards Met | EN131 GS Approved |
Step Material | Rubber |
Tread Depth | 145mm |
UNSPSC Code | 30191501 |