£1009.00
Ex VAT
£1210.80
Inc VAT
Product Details
Product Specification
Fort Gamma mobile safety steps with handrail for use in working at height in warehouses, stockrooms, factories and workshops. Easily portable steps that move easily across the floor but stay firmly in position once weight is applied by user.
-1000mm high handrail for greater user safety
-Available with Mesh, Phenolic or Aluminium Treads
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Fort Secure Access |
Colour | Blue |
EAN | 5056239783134 |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Aluminium |
MFR Part No. | MS1705R_Blue |
Number of Treads | 5 |
Overall Height | 2.25m |
Overall Width | 930mm |
Platform Depth | 410mm |
Platform Height | 1.25m |
Platform Width | 410mm |
Standards Met | BS EN 131 Professional |
Step Material | Phenolic |
Tread Depth | 145mm |
UNSPSC Code | 30191501 |