SKU:
GPC9394613N
MPN:
MS1805M-ORANGE
£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
These mobile safety warehouse steps that are designed to provide a safe, strong and durable access work platform for use in warehouses and stockrooms. Mobile steps with handrail and spring loaded castors or grip lift mechanism for stability in use and easy mobility when required.
-3 year guarantee
-UK manufactured
-Colour options: Blue, Grey or Orange
Attribute | Value |
---|---|
Brand | Fort Secure Access |
Colour | Orange |
EAN | 5056239762450 |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
MFR Part No. | MS1805M_Orange |
Number of Treads | 5 |
Open Depth | 1175mm |
Overall Height | 2.15m |
Overall Width | 840mm |
Platform Depth | 400mm |
Platform Height | 1.15m |
Platform Width | 500mm |
Standards Met | EN 131 Professional |
Step Material | Expanded Steel |
Tread Depth | 400mm |
UNSPSC Code | 30191501 |