£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Easy to manoeuvre around the workplace the Fort Tilt and Pull Steps with Anti-Slip Treads is a simple and efficient accessibility. Made from a durable tubular steel the build is both lightweight and sturdy and feature 2 x 75mm front wheels with grey rubber treads allowing the unit to be wheeled into position with ease.
Certified to EN-14183 standards the steps feature anti-slip grips for added security when working at height.
Features and Benefits
• 2 x 75mm rubber wheels for easy manoeuvrability
• Made with a durable tubular steel for strength with less weight
• Non slip rubberised tread for added safety
• Tilt and pull action for convenience of movement
• Certified to EN-14183 safety standards for added peace of mind
• Available in a variety of tread quantities and sizes
• Unit comes with a 3-year warranty
Typical Applications
• Warehouse
• Factory
Attribute | Value |
---|---|
Brand | Fort Secure Access |
ECLASS Code | 34451290 |
Ladder Material | Steel |
MFR Part No. | WS2004 |
Overall Width | 565mm |
Standards Met | EN-14183 |
UNSPSC Code | 30191501 |