£569.00
Ex VAT
£682.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
PVC Strip Curtains are used as internal and external thermal partitions, ideal for welding bays, but can also act as a barrier to fumes, dust, flying insects and animals. They can be used to reduce noise levels between production areas and quiet areas, and create a physical barrier i.e. Quality control in factories or welding areas.
Made from a high quality, low toxic, cadmium-free material that contains UV stabilisers to inhibit polymer degradation by absorbing and dissipating harmful rays.
Features and Benefits
• Manufactured from a high quality PVC material for durability
• Made from cadmium free materials
• Resistant to a wide range of chemicals
• Silicone free
• Excellent abrasion resistance
• Simple and easy to install via the fitted hangers
• Can be cut to length to suit your desired application
• Transluscent to give some privacy without obstructing areas entirely from view in the event of an emergency
Standards
• REACH compliant
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5013745001831 |
Installation Method | Pre-Fitted Hangers |
Length | 50m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CS005-014-PV-CL-01 |
Minimum Operating Temperature | -15°C |
Resistance Features | Abrasion-Resistant Chemical-Resistant Temperature-Resistant UV-Resistant |
Standards Met | BS EN 1598 |
Strip Width | 400mm |
Thickness | 4mm |
Type | Buffer |
UNSPSC Code | 46171620 |