£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories.
Red PVC strip curtains can be used as markers or as entire curtains.
Features and Benefits
• Manufactured from high quality PVC material for durability
• Made from cadmium free materials
• Resistant to a wide range of chemicals
• Silicone free
• Excellent abrasion resistance
• Easy to install via the fitted hangers
• Can be cut to size to suit your intended application
Standards
• REACH Compliant
Attribute | Value |
---|---|
Brand | Coba |
Colour | Red |
EAN | 5013745001954 |
Length | 1m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CS001-049-PV-RD-01C |
Minimum Operating Temperature | -15°C |
Strip Width | 200mm |
Thickness | 2mm |
Type | Marker |
UNSPSC Code | 46171620 |