£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories.
Features and Benefits
• Manufactured from a high quality PVC material for durability
• Made from cadmium free materials
• Resistant to a wide range of chemicals
• Silicone free
• Excellent abrasion resistance
• Simple and easy to install via the fitted hangers
• Can be cut to length to suit your desired application
• Transluscent to give some privacy without obstructing areas entirely from view in the event of an emergency
• Working temperature range -15°C to +50°C or -40°C to +50°C for Polar strip
Standards
• REACH compliant
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5013745001947 |
Length | 1m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CS001-030-CS-CL-01C |
Minimum Operating Temperature | -40°C |
Strip Width | 200mm |
Thickness | 2mm |
Type | Polar |
UNSPSC Code | 46171620 |