£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
PVC Strip Curtains are used as internal and external thermal partitions, ideal for welding bays, but can also act as a barrier to fumes, dust, flying insects and animals. They can be used to reduce noise levels between production areas and quiet areas, and create a physical barrier i.e. Quality control in factories or welding areas.
Made from a high quality, low toxic, cadmium-free material that contains UV stabilisers to inhibit polymer degradation by absorbing and dissipating harmful rays.
Features and Benefits
• Manufactured from a high quality PVC material for durability
• Made from cadmium free materials
• Resistant to a wide range of chemicals
• Silicone free
• Excellent abrasion resistance
• Simple and easy to install via the fitted hangers
• Can be cut to length to suit your desired application
• Transluscent to give some privacy without obstructing areas entirely from view in the event of an emergency
Standards
• REACH compliant
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5013745001770 |
Length | 50m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CS00-014-PV-CL-02 |
Minimum Operating Temperature | -15°C |
Strip Width | 300mm |
Thickness | 3mm |
Type | Standard |
UNSPSC Code | 46171620 |