£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Guidance on the speed of various wheels and the precautions of safe operation of abrasive wheels. Can be screwed to walls, doors, equipment cubicles etc.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | The Personal Protective Equipment at Work (PPE) Regulations 1992 |
EAN | 5036140359963 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 590mm |
Overall Width | 450mm |
Type | Wallchart |
UNSPSC Code | 55121718 |