£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
Crafted from lightweight medium-density polyethylene with exceptional chemical resistance, this compact, bunded trolley is designed for effortless operation. Whether you're carrying 4 x 25-litre cans, oil drums or handling various liquid tasks, this trolley has you covered.
Plus, with rear swivel/brake castors for easy manoeuvrability, it's the perfect choice for all your liquid transportation needs. Explore the ease and security of transporting liquids with this 100L Bunded Trolley.
Features and Benefits
• Manufactured from polyethylene for chemical, oil and corrosion resistance - suited for use with a wide range of spills
• Its 100-litre capacity minimises the need for frequent refills, improving productivity and reducing downtime
• Lightweight construction and rear castors make it easy to move heavy liquids, reducing strain and effort for the operator
• The bunded design prevents spills from contaminating the environment, helping you meet safety and environmental regulations
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 100L |
ECLASS Code | 30010300 |
For Use With | 4 x 25L Cans |
Material | Polyethylene |
MFR Part No. | P3250907 |
Overall Depth | 700mm |
Overall Height | 300mm |
Overall Width | 1000mm |
Type | Bunded Trolley |
Uniform Distributed Load | 100kg |
UNSPSC Code | 47131900 |