£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
Product Documents
Drum lids are great for general housekeeping and will drums free from debris and water. Contains spills should a leak occur the liquid will be contained within the tray for easy disposal.
Features and Benefits
• Large capacity funnel with a hinged lid
• Manufactured from UV and chemical-resistance polyethylene that doesn't corrode
• Integral metal debris strainer to avoid debris from entering the drum
• Helps to prevent drips and leaks during dispensing
• High sides and ribbed surface help to facilitate filter draining
• Contributes towards a clean working environment
Notes
• Suitable for use with open or closed head drums
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 205L |
EAN | 5036140390485 |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3290601 |
Overall Depth | 610mm |
Overall Height | 230mm |
Overall Width | 610mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |