£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
These heaters run on diesel, paraffin and kerosene. They are ideal for heating workshops, farm buildings and garages.
• Supply: 230v (13amp)
• Heat Output: 125,000 BTU/hr (36.6kW)
• Approx. Heating Area: 900m³ (31,783 cu.ft)
• Fuel Tank Capacity: 40 litres
• Av. Fuel Consumption: 4 litre/hr
• Finish: Heavy Duty Powder Coated
• Wheel Mounted: Yes
• Tank Construction: Steel
• Weight: 26.8kg
• Packaged Dimensions (HxWxL): 565mm x 380mm x 890mm
Attribute | Value |
---|---|
Fuel Consumption (approx) | 4L/h |
Brand | SIP |
Case Material | Steel |
EAN | 5012713095667 |
ECLASS Code | 27140515 |
Fuel Type | Diesel/Paraffin |
Heating Area (approx) | 31,783cuft |
Heating Output | 31,783kW |
MFR Part No. | 09566 |
Model Number | Fireball 125XD |
Mount Type | Free Standing |
Overall Depth | 890mm |
Overall Height | 565mm |
Overall Width | 380mm |
Plug Amperage Rating | 13A |
Portability | Wheei Kit Fitted |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 26.8kg |