£769.00
Ex VAT
£922.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The SIP® FIREBALL Gear Pump Space Heater is a powerful, wheel-mounted heater that delivers precise temperature control, ensuring efficient and continuous heating. Manufactured from robust materials, this space heater features advanced technology to ensure safe and effective heating in challenging conditions.
Features and Benefits
• Powerful heating output ensures rapid and effective heating
• Integrated thermostat and remote sensor for precise temperature control
• Heavy-duty gear pump facilitates efficient fuel transfer for continuous operation
• Rugged full-frame design provides enhanced durability and protection in demanding environments
• Available in a range of sizes to suit various settings and spaces
Typical Applications
• Provides efficient heating for automotive repair shops, manufacturing facilities, and other large workshop spaces
• Keeps garage spaces warm for mechanics and technicians working on vehicles and equipment
• Effectively heats expansive warehouse areas to maintain optimal working conditions and protect stored goods from cold temperatures
• Ensures comfortable working environments for employees involved in logistics and distribution operations
• Used to provide temporary heat in large construction sites during building phases, ensuring worker comfort and productivity in cold weather
• Ideal for heating large tents, marquees, and outdoor event spaces during colder seasons or evenings, ensuring comfort for guests
• Provides necessary warmth for production floors, assembly lines, and industrial workstations to maintain operational efficiency
• Used to keep processing areas warm to prevent freezing of materials and equipment
• Ensures warmth for livestock and workers in agricultural buildings and sheds during colder months.
• Used to maintain optimal temperatures for plant growth and protection against frost.
• Ensures customer and employee comfort in large retail environments, such as big-box stores and supermarkets
Attribute | Value |
---|---|
Fuel Consumption (approx) | 9.5L/h |
Brand | SIP |
EAN | 5012713095988 |
ECLASS Code | 27140515 |
Heating Output | 105kW |
MFR Part No. | 09598 |
Model Number | XD350 |
Mount Type | Free Standing |
Overall Depth | 1155mm |
Overall Height | 750mm |
Overall Width | 590mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Series | FIREBALL |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 38.8kg |