£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
A general-purpose spill kit in a caddy bin.
Absorbent capacity: 25L
Dimensions (HxWxD): 43 x 26 x 27cm
Easy to store
BS 7959
Kit contains:
15 x absorbent pads
1 x absorbent 1.2m sock
2 x absorbent pillows
4 x hazardous waste disposal bags and ties
Benefits:
Everything you need to deal with spilliage in a handy small bin
Attribute | Value |
---|---|
Absorbent Capacity | 25L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Caddy Bin 2 x Absorbent Pillows 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1460025 |
Overall Depth | 27cm |
Overall Height | 43cm |
Overall Width | 26cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Small Bin |
UNSPSC Code | 47131905 |
Weight | 25kg |